Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER32, Project 9in
Mfr # C4027-0025-6.00
Zoro # G0542188
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Max. Collet Capacity 0.629 in
- Material High Speed Steel
- Min. Collet Capacity 0.0390 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4027-0025-6.00
- Zoro # G0542188
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Taper Size | CV40 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Max. Collet Capacity | 0.629 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Coolant Through | Yes |
Balanceable | No |
Projection | 6 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 6 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 3/4" SAE Socket, 12 Points (1124R)
- CAPRI TOOLS 7 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300-7)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- WOKIN Tinman Snip Industrial (303010)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- HUOT Collet Rack, Holds (27) 40 Series, 17 W (14805)
- Lyndex-Nikken Collets, Chucks & Accessories