Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER32, Project 3.130in
Mfr # C4007-0032-3.13
Zoro # G0542477
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Nut Dia. 1.970 in
- Coolant Through Yes
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4007-0032-3.13
- Zoro # G0542477
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | CV40 |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | ER Collets |
Coolant Through | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.787 in |
Projection | 3.1300 in |
Balanceable | No |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0780 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 3.1300 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072D)
- STARRETT Electronic Outside Micrometer Case, 4" (733ZZ-4)
- DEWALT Battery Pack, 8.0 Ah, Li-Ion, 2PK (DCB208-2)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, BT40, ER8, Project 4in (B4007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- Lyndex-Nikken Collets, Chucks & Accessories