Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER32, Project 1.100in
Mfr # C4047-0016-9.00
Zoro # G0542160
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Taper Size CV40
- Coolant Through Yes
- Nut Dia. 1.260 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4047-0016-9.00
- Zoro # G0542160
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Coolant Through | Yes |
Balanceable | No |
Pre-Balanced | Yes |
Material | High Speed Steel |
Projection | 9 in |
Max. Collet Capacity | 0.406 in |
Min. Collet Capacity | 0.0190 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 9 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Puller, 2/3 Ton, 2/3 Jaw (4YT14)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7110)
- PROTO 3/4 in Drive, 25mm 6 pt Metric Socket, 6 Points (J07525M)
- INGERSOLL-RAND GRINDER AIR CUT-OFF 2-7/8" (IR326)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- AMPG Universal Collet Stop, 5C (Z9003)
- Lyndex-Nikken Collets, Chucks & Accessories