Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER25, Project 6in
Mfr # C4017-0750-5.00
Zoro # G0542221
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Coolant Through Yes
- Min. Collet Capacity 0.0470 in
- Max. Collet Capacity 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4017-0750-5.00
- Zoro # G0542221
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.8900 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Coolant Through | Yes |
Min. Collet Capacity | 0.0470 in |
Max. Collet Capacity | 0.750 in |
Material | High Speed Steel |
Balanceable | No |
Projection | 5 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 5 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- MAYHEW PUNCH TAPER SHARP PT 1977 6" (MY31977)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- JONARD TOOLS Captive Spring Hook, Steel, 7 In, PK5 (M-145/5)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, BT40, ER8, Project 4in (B4007-1000-3.50)
- EPPINGER ER20 PRECIFLEX Adapter Type 3 (2003-0098)
- Lyndex-Nikken Collets, Chucks & Accessories