Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER25, Project 4in
Mfr # C4017-0016-6.00DIN
Zoro # G0542319
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Max. Collet Capacity 0.406 in
- Material High Speed Steel
- Projection 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4017-0016-6.00DIN
- Zoro # G0542319
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Max. Collet Capacity | 0.406 in |
Material | High Speed Steel |
Projection | 6 in |
Min. Collet Capacity | 0.0190 in |
Balanceable | No |
Coolant Through | Yes |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 6 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Portable Pneumatic Drilling Machine, AIR (AIR.55)
- STEELMAN 24Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60880)
- IRWIN Needle Nose Pliers, 5-1/2in, PK5 (2078955)
- KLEIN TOOLS Drill Pouch, Modbox (55836MB)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- GS TOOLING ER20 Collet Chuck Nut (534794)
- Lyndex-Nikken Collets, Chucks & Accessories