Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER25, Project 2.500in
Mfr # C4007-0025-2.50
Zoro # G0542495
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Max. Collet Capacity 0.629 in
- Balanceable No
- Taper Size CV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C4007-0025-2.50
- Zoro # G0542495
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Max. Collet Capacity | 0.629 in |
Balanceable | No |
Projection | 2 1/2 in |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0390 in |
Material | High Speed Steel |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 2 1/2 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1" (KTI-41332)
- WERA Combination Wrench Set, SAE, 4 pcs. (05020092001)
- DEWALT Impact Wrench, Cordless, Compact, 20VDC (DCF896B/DCB204)
- RIDGID Nut, For Use w/4CW42 Wrench (31645)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- Lyndex-Nikken Collets, Chucks & Accessories