Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER20, Project 9in
Mfr # C4027-0020-6.00
Zoro # G0542197
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Coolant Through Yes
- Projection 6 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4027-0020-6.00
- Zoro # G0542197
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | CV40 |
Nose Dia. | 1.3800 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Coolant Through | Yes |
Projection | 6 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.511 in |
Balanceable | No |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 6 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT South Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E734)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- METABO Portable Beveling Machine, 15mm Size (KFM 16-15 F)
- KO-KEN Socket 14mm Nut Grip 36mm 1/2 Sq. Drive (4450M-14)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- HHIP 11 Piece R8 Rotating Collet Holder (3900-1608)
- Lyndex-Nikken Collet Accessories