Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER20, Project 4in
Mfr # C4017-0016-6.00
Zoro # G0542328
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Taper Size CV40
- Min. Collet Capacity 0.0190 in
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4017-0016-6.00
- Zoro # G0542328
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0190 in |
Balanceable | No |
Material | High Speed Steel |
Max. Collet Capacity | 0.406 in |
Projection | 6 in |
Coolant Through | Yes |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 6 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS B High Speed Steel Adjustable Blade Reamer (17/32-19/32) (2006-9179)
- MILTON INDUSTRIES 1/4" Female L-Style Plug (792)
- CRAFTSMAN Sockets, 1/4" Drive 5/32" 6 Point SAE Sh (CMMT43481)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X40, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X40)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- HHIP 5C Horizontal/Vertical Angle Collet Fixture (3900-1625)
- Lyndex-Nikken Collets, Chucks & Accessories