Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER20, Project 2.500in
Mfr # C4007-0020-2.50
Zoro # G0542501
original price:
$219.99
6% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Min. Collet Capacity 0.0390 in
- Nut Dia. 1.380 in
- Max. Collet Capacity 0.511 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4007-0020-2.50
- Zoro # G0542501
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | CV40 |
Nose Dia. | 1.3800 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.511 in |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 2 1/2 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 2 1/2 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS MP1400 - 1/2" Female 3/4" Male Torque Multiplier M (MP1400)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- CRESCENT NICHOLSON 12" Mill Single Cut Smooth File (08799NN)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- HHIP R8 12 Piece Collet Rack (3900-0016)
- Lyndex-Nikken Collets, Chucks & Accessories