Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER16, Project 9in
Mfr # C4027-0011-6.00
Zoro # G0542206
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With ER Collets
- Coolant Through Yes
- Material High Speed Steel
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4027-0011-6.00
- Zoro # G0542206
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 0.750 in |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | ER Collets |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | No |
Min. Collet Capacity | 0.0470 in |
Max. Collet Capacity | 0.275 in |
Pre-Balanced | Yes |
Projection | 6 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.275 in, Projection 6 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7-1/4", 40-Teeth Circular Saw Blade (D0740X)
- CS UNITEC Non Sparking Hammer, Claw, 1 lb, Aluminum Bronze (EX122U-0100A)
- WRIGHT TOOL Renewal Kit 3/4" Drive Torque Wrench Ren (9610-0112RK)
- DRILL AMERICA #20 HSS Heavy Duty Split Point Stub Drill Bit (D/AST20)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- COMMAND TOOLING SYSTEMS Collet Nut Wrench, ER32 (XCCW-D032)
- Lyndex-Nikken Collet Accessories