Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER16, Project 6in
Mfr # C4017-0008-4.00
Zoro # G0542346
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER8
- For Use With ER Collets
- Taper Size CV40
- Coolant Through Yes
- Max. Collet Capacity 0.196 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4017-0008-4.00
- Zoro # G0542346
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 0.470 in |
Nose Dia. | 0.4700 in |
Details
Item | Collet Chuck |
Collet Series | ER8 |
For Use With | ER Collets |
Coolant Through | Yes |
Max. Collet Capacity | 0.196 in |
Projection | 4 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Balanceable | No |
Min. Collet Capacity | 0.0470 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.196 in, Projection 4 in, ER8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09756)
- BOSCH Ground Rod Driver, 1-1/8 Hex, SDS Plus (HS2172)
- MILWAUKEE TOOL 3/4 in. x 50 ft. Inner Core Drum Cable (48-53-2450)
- TEKTON TR27 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17227)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- Lyndex-Nikken Collets, Chucks & Accessories