Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER16, Project 2.250in
Mfr # C4047-0008-9.00
Zoro # G0542179
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER8
- For Use With ER Collets
- Pre-Balanced Yes
- Max. Collet Capacity 0.196 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4047-0008-9.00
- Zoro # G0542179
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 0.470 in |
Taper Size | CV40 |
Nose Dia. | 0.4700 in |
Details
Item | Collet Chuck |
Collet Series | ER8 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.196 in |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | No |
Min. Collet Capacity | 0.0190 in |
Projection | 9 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.196 in, Projection 9 in, ER8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (4LZD3)
- WERA Screwdriver 5/32 in Round (5008027001)
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- TECHNIKS Mini Nut, ER11 (23111)
- Lyndex-Nikken Collets, Chucks & Accessories