Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER16, Pjct 6in DIN
Mfr # C4017-0011-4.00
Zoro # G0542337
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With ER Collets
- Min. Collet Capacity 0.0190 in
- Projection 4 in
- Nut Dia. 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4017-0011-4.00
- Zoro # G0542337
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 0.750 in |
Taper Size | CV40 |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0190 in |
Projection | 4 in |
Balanceable | No |
Coolant Through | Yes |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.275 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.275 in, Projection 4 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 2Flutes (11039)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #8 Round (79742)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- KRAFT TOOL Cement Finish Trowel, BS, 24x5", Wood Hndl (CF735B)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- AMPG Universal Collet Stop, 5C (Z9003)
- Lyndex-Nikken Collet Accessories