Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER11, Project 6in
Mfr # C4017-0250-4.00
Zoro # G0542249
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With TG Collets
- Projection 4 in
- Max. Collet Capacity 0.250 in
- Min. Collet Capacity 0.0470 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4017-0250-4.00
- Zoro # G0542249
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 0.750 in |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | TG Collets |
Projection | 4 in |
Max. Collet Capacity | 0.250 in |
Min. Collet Capacity | 0.0470 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.250 in, Projection 4 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- DRILL AMERICA 2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-381)
- DEWALT Multi-Material Cut-Out Bit (DWAMM18005)
- SUPER TOOL Counterbore, 1/4" D, Carbide Tipped (56401)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- EPPINGER Collet Nut ER25 AC 6KT External Threads (15809)
- Lyndex-Nikken Collet Accessories