Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, 75TG, Project 5in
Mfr # C4017-0100-6.00
Zoro # G0542267
original price:
$230.99
5% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- For Use With DA Collets
- Min. Collet Capacity 0.0470 in
- Balanceable No
- Max. Collet Capacity 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4017-0100-6.00
- Zoro # G0542267
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.106 in |
Taper Size | CV40 |
Nose Dia. | 1.0600 in |
Details
Item | Collet Chuck |
Collet Series | DA100 |
For Use With | DA Collets |
Min. Collet Capacity | 0.0470 in |
Balanceable | No |
Max. Collet Capacity | 0.562 in |
Material | High Speed Steel |
Coolant Through | Yes |
Projection | 6 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.562 in, Projection 6 in, DA100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FINISH SAW BLD 40T X 6""D (D0640X)
- DRILL AMERICA 3/4"-16 Carbon Steel Bottoming Hand Tap (DWTB3/4-16)
- HOUGEN 1 in. x 2 in. 12,000-Series Annular Cutter (12232)
- HPC HPC:Pin Tumbler Tweezers (HPC-PTT-4)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- Lyndex-Nikken Collet Accessories