Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, 75TG, Project 3in
Mfr # C4007-0300-3.00
Zoro # G0542407
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series DA300
- For Use With DA Collets
- Coolant Through Yes
- Projection 3 in
- Nut Dia. 0.550 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4007-0300-3.00
- Zoro # G0542407
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 0.550 in |
Taper Size | CV40 |
Nose Dia. | 0.5500 in |
Details
Item | Collet Chuck |
Collet Series | DA300 |
For Use With | DA Collets |
Coolant Through | Yes |
Projection | 3 in |
Max. Collet Capacity | 0.250 in |
Min. Collet Capacity | 0.0470 in |
Balanceable | No |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.250 in, Projection 3 in, DA300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-NMS WSM10S)
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- SUNEX ® Tools 8-Piece T-Handle, Hex, Metric Hex Key Set (9858M)
- UNIBOR TCT UNIVERSAL SHANK CUTTER 1/2in x 2in (27216)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- Lyndex-Nikken Collets, Chucks & Accessories