Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, 75TG, Project 2.500in
Mfr # C4047-0020-9.00
Zoro # G0542151
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Coolant Through Yes
- Nut Dia. 1.380 in
- Taper Size CV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4047-0020-9.00
- Zoro # G0542151
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | CV40 |
Nose Dia. | 1.3800 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Coolant Through | Yes |
Projection | 9 in |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0390 in |
Balanceable | No |
Max. Collet Capacity | 0.511 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 9 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-S (C22741)
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2336RG-200)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #9 (44079)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- GS TOOLING ER11 Collet Chuck Nut (534790)
- Lyndex-Nikken Collet Accessories