Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40,200DA, Project 3in
Mfr # C4007-0200-3.00
Zoro # G0542425
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- For Use With DA Collets
- Nut Dia. 0.860 in
- Coolant Through Yes
- Min. Collet Capacity 0.0470 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C4007-0200-3.00
- Zoro # G0542425
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 0.860 in |
Taper Size | CV40 |
Nose Dia. | 0.8600 in |
Details
Item | Collet Chuck |
Collet Series | DA200 |
For Use With | DA Collets |
Coolant Through | Yes |
Min. Collet Capacity | 0.0470 in |
Max. Collet Capacity | 0.375 in |
Pre-Balanced | Yes |
Balanceable | No |
Material | High Speed Steel |
Projection | 3 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.375 in, Projection 3 in, DA200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO #6 through 1/2" +1/32 Oversize Kounterbore Set (55241)
- WESTWARD Wrench, Combination/Extra Long, SAE, 15/16 (54PN86)
- KD TOOLS Dead Blow Hammer 33 oz. (82242)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- EPPINGER ER25 PRECIFLEX Adapter Type 1 (2501-0349)
- Lyndex-Nikken Collets, Chucks & Accessories