Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40,100TG, Project 5.500in
Mfr # C4017-0180-6.00
Zoro # G0542258
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- For Use With DA Collets
- Material High Speed Steel
- Nut Dia. 1.440 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4017-0180-6.00
- Zoro # G0542258
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.440 in |
Taper Size | CV40 |
Nose Dia. | 1.4400 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
For Use With | DA Collets |
Material | High Speed Steel |
Coolant Through | Yes |
Projection | 6 in |
Max. Collet Capacity | 0.750 in |
Min. Collet Capacity | 0.0470 in |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 6 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH21P100)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 300 SBA)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- Lyndex-Nikken Collet Accessories