Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40,100DA, Project 3.500in
Mfr # C4007-0100-3.50
Zoro # G0542440
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- For Use With DA Collets
- Material High Speed Steel
- Projection 3-1/2 in
- Nut Dia. 1.106 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4007-0100-3.50
- Zoro # G0542440
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.106 in |
Taper Size | CV40 |
Nose Dia. | 1.0600 in |
Details
Item | Collet Chuck |
Collet Series | DA100 |
For Use With | DA Collets |
Material | High Speed Steel |
Projection | 3-1/2 in |
Max. Collet Capacity | 0.562 in |
Coolant Through | Yes |
Min. Collet Capacity | 0.0470 in |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.562 in, Projection 3-1/2 in, DA100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3/32 in., HSS-E (16503915)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- BON TOOL Bon 84-429 Trowel Holster, Leather (84-429)
- GREENLEE 11 Piece Hydraulic Punch Driver Set, 10 ga. (7806SB)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Rack, Holds R8 (RACK-R8)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- HHIP 5C Horizontal & Vertical Collet Indexer (3900-1607)
- Lyndex-Nikken Collet Accessories