Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50, SK10, Project 165mm
Mfr # BT50-SK10-165
Zoro # G0542711
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Pre-Balanced Yes
- Balanceable No
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT50-SK10-165
- Zoro # G0542711
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT50 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Pre-Balanced | Yes |
Balanceable | No |
Material | High Speed Steel |
Min. Collet Capacity | 0.0690 in |
Projection | 165.00 mm |
Max. Collet Capacity | 0.393 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 165.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 516 Speedy Tip Bit (KTIXD3123)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- DRILL AMERICA 2-1/4" HSS Spiral Flute Shell Reamer (DWRRSS2-1/4)
- KLEIN TOOLS Combination Wrench Set, 7-Piece (68400)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- GS TOOLING ER32 Collet Chuck Sets With R8 Holder (337740)
- Lyndex-Nikken Collet Accessories