Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50, ER40, Project 6in
Mfr # B5017-0025-4.00
Zoro # G0543615
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.629 in
- Nut Dia. 1.650 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B5017-0025-4.00
- Zoro # G0543615
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Taper Size | BT50 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.629 in |
Balanceable | No |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | Yes |
Projection | 4 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 4 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFCRAFT Heavy-Duty 4 in. x 4 in. Quick-Release Drill Press and Workbench Vise (3410405)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DAYTON Knob, Extension 5/16 - 18 x 1 In (962581200)
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- Lyndex-Nikken Collets, Chucks & Accessories