Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50, ER40, Project 4in
Mfr # B5007-0025-2.63
Zoro # G0543685
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Taper Size BT50
- Balanceable No
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B5007-0025-2.63
- Zoro # G0543685
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT50 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Balanceable | No |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0390 in |
Material | High Speed Steel |
Coolant Through | Yes |
Projection | 2 5/8 in |
Max. Collet Capacity | 0.629 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 2 5/8 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle (25 08 160 SBA)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- BIG HORN Straight Handle Push Block (19073B)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J07520-LT)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- Lyndex-Nikken Collets, Chucks & Accessories