Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50, ER32, Project 4in
Mfr # B5007-0020-2.75
Zoro # G0543691
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Pre-Balanced Yes
- Min. Collet Capacity 0.0390 in
- Taper Size BT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B5007-0020-2.75
- Zoro # G0543691
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT50 |
Nut Dia. | 1.380 in |
Nose Dia. | 1.3800 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0390 in |
Projection | 2 3/4 in |
Balanceable | No |
Coolant Through | Yes |
Max. Collet Capacity | 0.511 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 2 3/4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2270)
- DEWALT 3/4" SDS+ Hollow Bit (DWA54034)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- GATES Part For Power Crimp 707 Crimper Crimper Die Set, 78736 (78736)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0190)
- Lyndex-Nikken Collets, Chucks & Accessories