Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50, ER20, Project 4in
Mfr # B5007-1000-3.50
Zoro # G0543649
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Min. Collet Capacity 0.0470 in
- Material High Speed Steel
- Nut Dia. 1.380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B5007-1000-3.50
- Zoro # G0543649
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | BT50 |
Nose Dia. | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0470 in |
Material | High Speed Steel |
Coolant Through | Yes |
Projection | 4 in |
Max. Collet Capacity | 1.000 in |
Balanceable | No |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILTEK Biltek NPTC-HG110-2J 1500W Heat Gun Kit with Accessories Dual Temperature Shrink Wrapping 752-1022F (NPTC-HG110-2J)
- GEARWRENCH 5/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86941)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCP4)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- EPPINGER ER25 PRECIFLEX Adapter Type 3 (2503-0102)
- Lyndex-Nikken Collets, Chucks & Accessories