Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50, ER20, Project 2.750in
Mfr # B40S7-0016-2.50
Zoro # G0543755
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Coolant Through Yes
- Projection 2 1/2 in
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B40S7-0016-2.50
- Zoro # G0543755
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Taper Size | BT40 |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Coolant Through | Yes |
Projection | 2 1/2 in |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Balanceable | No |
Material | High Speed Steel |
Max. Collet Capacity | 0.406 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 2 1/2 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- DRILL AMERICA #36 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO36)
- PROTO Service Wrench, Size 1-13/16 In., Satin (J3558)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- Lyndex-Nikken Collet Accessories