Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50,180DA, Project 6in
Mfr # B5017-0032-6.00
Zoro # G0543606
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Nut Dia. 1.970 in
- Max. Collet Capacity 0.787 in
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B5017-0032-6.00
- Zoro # G0543606
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | BT50 |
Nose Dia. | 2 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | ER Collets |
Max. Collet Capacity | 0.787 in |
Balanceable | No |
Projection | 6 in |
Coolant Through | Yes |
Min. Collet Capacity | 0.0780 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 6 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 100T Ultra Fine Finish Circular Saw Blade (48-40-1228)
- CRESCENT JOBOX Removable Tray for 636990 (628990)
- PROTO 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (J07543MLT)
- KIPP Adjustable Handle Size: 3, 5/16-18X30, Plastic, Yellow RAL 1021, Comp: Steel (K0269.3A316X30)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- Lyndex-Nikken Collet Accessories