Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50,180DA, Project 4in
Mfr # B5007-0032-4.00
Zoro # G0543676
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Nut Dia. 1.970 in
- Balanceable No
- Taper Size BT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B5007-0032-4.00
- Zoro # G0543676
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | BT50 |
Nose Dia. | 2 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | ER Collets |
Balanceable | No |
Pre-Balanced | Yes |
Projection | 4 in |
Max. Collet Capacity | 0.787 in |
Min. Collet Capacity | 0.0780 in |
Coolant Through | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 4 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at bottom. 300 mm long, 15 mm wide, 1 mm thick (K0759.012210X0300.005)
- KNIPEX Round Nose Plier, 5-1/4" L, 5/16" Jaw (19 03 130)
- K-TOOL INTERNATIONAL 10" L Cast Iron Pipe Wrench, 10" (KTI-49010)
- QUALTOOL Extension, 1/4" Hex Drv to 3/8" Sqr Male (250SH 3/8-2)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- HUOT Collet Rack, Holds (36) 20 Series, 9 1/8 W (14802)
- Lyndex-Nikken Collets, Chucks & Accessories