Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50,150TG, Project 4in
Mfr # B5007-0180-4.00
Zoro # G0543658
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- For Use With DA Collets
- Coolant Through Yes
- Material High Speed Steel
- Max. Collet Capacity 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B5007-0180-4.00
- Zoro # G0543658
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.440 in |
Taper Size | BT50 |
Nose Dia. | 1.4400 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
For Use With | DA Collets |
Coolant Through | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.750 in |
Pre-Balanced | Yes |
Balanceable | No |
Min. Collet Capacity | 0.0470 in |
Projection | 4 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 4 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 8mm Color coded, Ball end Hex Key, Chrome-plated, Red (000961608)
- DRILL AMERICA Pilot for 1" HSS Premium Annular Cutter (DWC5-530-905)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19113)
- SUPERIOR PARTS Aftermarket Piston Driver with O-Ring for Bostitch RN46 (SP 149826)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- HHIP 5C Collet Wrench (3900-1617)
- Lyndex-Nikken Collet Accessories