Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT50,100TG, Project 5.500in
Mfr # B5017-0180-6.00
Zoro # G0543588
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- For Use With DA Collets
- Balanceable No
- Min. Collet Capacity 0.0470 in
- Max. Collet Capacity 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B5017-0180-6.00
- Zoro # G0543588
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.440 in |
Taper Size | BT50 |
Nose Dia. | 1.4400 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
For Use With | DA Collets |
Balanceable | No |
Min. Collet Capacity | 0.0470 in |
Max. Collet Capacity | 0.750 in |
Pre-Balanced | Yes |
Projection | 6 in |
Coolant Through | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 6 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201)
- DEWALT 6" 10TPI 2X Recip Blade 5pk (DWA4176)
- METABO SDS-Max 1" x 18" Cold Chisel (623354420)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCF)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- HHIP 78-85mm ER-50 Spanner Hook Wrench For ER Chuck Nut (3900-0599)
- Lyndex-Nikken Collet Accessories