Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, VMK8, Project 120mm
Mfr # BT40-MMC8C-120
Zoro # G0543131
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK8
- For Use With MPK/VMK Collets
- Max. Collet Capacity 0.314 in
- Material High Speed Steel
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-MMC8C-120
- Zoro # G0543131
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nose Dia. | 0.7870 in |
Details
Item | Collet Chuck |
Collet Series | VMK8 |
For Use With | MPK/VMK Collets |
Max. Collet Capacity | 0.314 in |
Material | High Speed Steel |
Coolant Through | Yes |
Projection | 120.00 mm |
Min. Collet Capacity | 0.0790 in |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 120.00 mm, VMK8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BEARING KIT 9 (1F614)
- STEEL GRIP Heavy Duty Pipe Wrench 12 in. L 1 pc (DR76584)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-11-06)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- HHIP T-Type M22 X 1.5 ER-16 Collet Chuck Nut (3900-0616)
- Lyndex-Nikken Collets, Chucks & Accessories