Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, VC6, Project 120mm
Mfr # BT40-VC6-120
Zoro # G0542851
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Projection 120.00 mm
- Nut Dia. 1.083 in
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-VC6-120
- Zoro # G0542851
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | BT40 |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Projection | 120.00 mm |
Min. Collet Capacity | 0.0790 in |
Balanceable | No |
Coolant Through | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.236 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 120.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-9K0080128US Extra Long Needle Nose Pliers Set - 2 Piece (KNT-9K0080128US)
- AVEN Precision Probe, Needle Sharp Point, 6in.L (20034)
- EKLIND General Purpose Ball End Hex Screwdriver 7/16 in Hex (91128)
- GATOR TOOLS Gator Tools 36"x4" RE GatorLoy W (GF10079)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- Lyndex-Nikken Collets, Chucks & Accessories