Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, VC13, Project 90mm
Mfr # BT40-VC13-90
Zoro # G0542860
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC13
- For Use With VC Collets
- Max. Collet Capacity 0.511 in
- Nut Dia. 1.575 in
- Min. Collet Capacity 0.1180 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-VC13-90
- Zoro # G0542860
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | BT40 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VC13 |
For Use With | VC Collets |
Max. Collet Capacity | 0.511 in |
Min. Collet Capacity | 0.1180 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 90.00 mm |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 90.00 mm, VC13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (2988301)
- ENERPAC SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC (SP35SP)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (95486D2B92895)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- Lyndex-Nikken Collets, Chucks & Accessories