Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, VC13, Project 60mm
Mfr # BT40-VC13-60
Zoro # G0542879
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC13
- For Use With VC Collets
- Taper Size BT40
- Pre-Balanced Yes
- Nut Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-VC13-60
- Zoro # G0542879
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VC13 |
For Use With | VC Collets |
Pre-Balanced | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.511 in |
Min. Collet Capacity | 0.1180 in |
Projection | 60.00 mm |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 60.00 mm, VC13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216M-T500)
- STARRETT Hacksaw Blade, Carbon Steel, 12x1/2x0.025" (GF1218)
- TEKTON 3/8" Drive Long Torx Bit Socket Set, Torx(R), 12 pcs (SHB91305)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 27 Pockets, 5710L (5710L)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- Lyndex-Nikken Collets, Chucks & Accessories