Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK6, Project 150mm
Mfr # BT40-SK6-150
Zoro # G0542915
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With SK Collets
- Min. Collet Capacity 0.0280 in
- Material High Speed Steel
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK6-150
- Zoro # G0542915
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 0.768 in |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | SK Collets |
Min. Collet Capacity | 0.0280 in |
Material | High Speed Steel |
Balanceable | No |
Coolant Through | Yes |
Max. Collet Capacity | 0.236 in |
Projection | 150.00 mm |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 150.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (507003)
- ALLPAX Dead Blow Hammer, Soft Face, 1 lb. (AX1200)
- ARTU Drill Bit Set, Multi-Purpose, 13 pcs. (01535C)
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- HHIP M40 X 1.5 Km Bearing Type ER-32 Collet Chuck Nut (3900-0647)
- Lyndex-Nikken Collets, Chucks & Accessories