Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK6-120P
Mfr # BT40-SK6-120P
Zoro # G0542921
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With SK Collets
- Nut Dia. 0.768 in
- Coolant Through Yes
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK6-120P
- Zoro # G0542921
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 0.768 in |
Taper Size | BT40 |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | SK Collets |
Coolant Through | Yes |
Projection | 120.00 mm |
Material | High Speed Steel |
Max. Collet Capacity | 0.236 in |
Pre-Balanced | Yes |
Balanceable | No |
Min. Collet Capacity | 0.0280 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 120.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS GENERAL 800-16 Plumb Bob, Lacquered (800-16)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x3-1/2x5-3/4 (C41345)
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7023M)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0106)
- Lyndex-Nikken Collets, Chucks & Accessories