Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK6-120
Mfr # BT40-SK6-120
Zoro # G0542930
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With SK Collets
- Max. Collet Capacity 0.236 in
- Min. Collet Capacity 0.0280 in
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK6-120
- Zoro # G0542930
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.083 in |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | SK Collets |
Max. Collet Capacity | 0.236 in |
Min. Collet Capacity | 0.0280 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | No |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 120.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- FRED V FOWLER CO 0-6 Digit Reading Depth Micrometer (72-225-226)
- PROTO 1/4" Drive, Ratchet Repair Kit (J4749XLRK)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-104)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- Lyndex-Nikken Collet Accessories