Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK25, Project 90mm
Mfr # BT40-SK25-90
Zoro # G0542949
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- For Use With SK Collets
- Nut Dia. 2.165 in
- Coolant Through Yes
- Projection 90.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK25-90
- Zoro # G0542949
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 2.165 in |
Taper Size | BT40 |
Nose Dia. | 2.1650 in |
Details
Item | Collet Chuck |
Collet Series | SK25 |
For Use With | SK Collets |
Coolant Through | Yes |
Projection | 90.00 mm |
Material | High Speed Steel |
Max. Collet Capacity | 1.000 in |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.6100 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 90.00 mm, SK25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA MicroFinish XHeavy Duty Sl/Ph 8Pc Set (53398)
- PREVOST Blow Gun, 13" Nozzle 1/4" FNPT (27202 MB13)
- CRESCENT NICHOLSON 16" Flat Double Cut Bastard File - Boxed (03980NN)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric, SAE 50 Pieces 5 mm to 15 mm, 5/32 in to 9/16 in , Chrome (48-22-9004)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- Lyndex-Nikken Collet Accessories