Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK25-120P
Mfr # BT40-SK25-120P
Zoro # G0542967
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- For Use With SK Collets
- Projection 120.00 mm
- Balanceable No
- Min. Collet Capacity 0.6100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK25-120P
- Zoro # G0542967
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 2.165 in |
Taper Size | BT40 |
Nose Dia. | 2.1650 in |
Details
Item | Collet Chuck |
Collet Series | SK25 |
For Use With | SK Collets |
Projection | 120.00 mm |
Balanceable | No |
Min. Collet Capacity | 0.6100 in |
Max. Collet Capacity | 1.000 in |
Coolant Through | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 120.00 mm, SK25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert (910) (21299) for (910-FOAM_10 WATCHES)
- CMT Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.445.11)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- PROSOURCE Plier Snap Ring Combo In/Ext (10002-PRP-53L)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- AMPG Universal Collet Stop, 5C (Z9003)
- Lyndex-Nikken Collet Accessories