Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK25-120
Mfr # BT40-SK25-120
Zoro # G0542976
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- For Use With SK Collets
- Max. Collet Capacity 1.000 in
- Projection 120.00 mm
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK25-120
- Zoro # G0542976
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 2.165 in |
Nose Dia. | 2.1650 in |
Details
Item | Collet Chuck |
Collet Series | SK25 |
For Use With | SK Collets |
Max. Collet Capacity | 1.000 in |
Projection | 120.00 mm |
Balanceable | No |
Min. Collet Capacity | 0.6100 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 120.00 mm, SK25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- VIM PRODUCTS VIM Tools 3-Piece Heavy Duty, Dual Bevel Striking Scrapers Set (SSC100)
- MILWAUKEE TOOL M18 18V Cordless 4 1/2 in. / 5 in. No-Lock Grinder W/Paddle Switch (ML2880-20)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- HUOT Collet Rack, Steel (14600)
- Lyndex-Nikken Collet Accessories