Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK16, Project 60mm
Mfr # BT40-SK16-60
Zoro # G0543000
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Nut Dia. 1.575 in
- Coolant Through Yes
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK16-60
- Zoro # G0543000
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | BT40 |
Overall Length | 4 29/32 in |
Nut Diameter | 1.575 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Coolant Through | Yes |
Max. Collet Capacity | 0.629 in |
Balanceable | No |
Min. Collet Capacity | 0.1080 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Projection | 60 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Compatible Collet Wrench | 9HC16 |
Shank Type | Taper |
Compatible Collet Series | SK16 |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 60 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 51mm Striking Face Box Wrench, 45° Offset Head (66951)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L92)
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF892B)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- MILWAUKEE TOOL 1/4 in. Collet Nut (ML48-68-0031)
- Lyndex-Nikken Collet Accessories