Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK16, Project 150mm
Mfr # BT40-SK16-150
Zoro # G0543028
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Projection 150.00 mm
- Taper Size BT40
- Min. Collet Capacity 0.1080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK16-150
- Zoro # G0543028
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Projection | 150.00 mm |
Min. Collet Capacity | 0.1080 in |
Coolant Through | Yes |
Balanceable | No |
Pre-Balanced | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.629 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 150.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Shank Wood Installer Bit, 1/2in x 18in (1890711)
- GEARWRENCH 24 Piece 3/8" Drive 6 & 12 Point Standard & Deep Metric Mechanics Tool Set (80559)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD13209)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- Lyndex-Nikken Collet Accessories