Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK16-90P
Mfr # BT40-SK16-90P
Zoro # G0542985
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Pre-Balanced Yes
- Min. Collet Capacity 0.1080 in
- Projection 90.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK16-90P
- Zoro # G0542985
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | BT40 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.1080 in |
Projection | 90.00 mm |
Coolant Through | Yes |
Balanceable | No |
Material | High Speed Steel |
Max. Collet Capacity | 0.629 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 90.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Deep Depth, Black Oxide (J10033L)
- MITEE-BITE PRODUCTS Low Vacuum Indicator with Spring (45030)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- GATOR TOOLS Gator Tools 30"x4" RE GatorLoy W (GF11792)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- Lyndex-Nikken Collet Accessories