Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK16-90
Mfr # BT40-SK16-90
Zoro # G0542991
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Max. Collet Capacity 0.629 in
- Balanceable No
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK16-90
- Zoro # G0542991
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Max. Collet Capacity | 0.629 in |
Balanceable | No |
Projection | 90.00 mm |
Min. Collet Capacity | 0.1080 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 90.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 9/16" (5514)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (06571)
- INSIZE Electronic Outside Micrometer, IP54 (3506-500E)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-1)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- GS TOOLING ER20 Collet Chuck Nut (534794)
- Lyndex-Nikken Collet Accessories