Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK16-120P
Mfr # BT40-SK16-120P
Zoro # G0543037
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Max. Collet Capacity 0.629 in
- Material High Speed Steel
- Nut Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK16-120P
- Zoro # G0543037
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | BT40 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Max. Collet Capacity | 0.629 in |
Material | High Speed Steel |
Coolant Through | Yes |
Min. Collet Capacity | 0.1080 in |
Pre-Balanced | Yes |
Balanceable | No |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 120.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- HOUGEN 7/16 in. RotaCut Hole Cutter (11112)
- MASTER APPLIANCE Professional Heat Shrink System, 120 V, Pistol Handle (PH-1200A-00-SS)
- GREENLEE Blade, Cutting (ESG50ES)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- GS TOOLING ER40 Collet Chuck Nut Wrenches (337399)
- Lyndex-Nikken Collets, Chucks & Accessories