Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK16-120
Mfr # BT40-SK16-120
Zoro # G0543046
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Coolant Through Yes
- Taper Size BT40
- Max. Collet Capacity 0.629 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK16-120
- Zoro # G0543046
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Coolant Through | Yes |
Max. Collet Capacity | 0.629 in |
Projection | 120.00 mm |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.1080 in |
Material | High Speed Steel |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 120.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4921MCF)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 9/32" Power Bits (25PK) (48-32-4159)
- BETA Copper Head Hammer, Wooden, 400mm (013850404)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-13MM)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- Lyndex-Nikken Collet Accessories