Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK10, Project 180mm
Mfr # BT40-SK10-180
Zoro # G0543089
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Material High Speed Steel
- Max. Collet Capacity 0.393 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK10-180
- Zoro # G0543089
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Material | High Speed Steel |
Max. Collet Capacity | 0.393 in |
Coolant Through | Yes |
Balanceable | No |
Min. Collet Capacity | 0.0690 in |
Projection | 180.00 mm |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 180.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF23PH2)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- VERSADRIVE HMT ImpactaStep Cutter, 18-20-22-24-26mm (506010-0260)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- Lyndex-Nikken Collets, Chucks & Accessories