Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK10-90P
Mfr # BT40-SK10-90P
Zoro # G0543055
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Taper Size BT40
- Balanceable No
- Min. Collet Capacity 0.0690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK10-90P
- Zoro # G0543055
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Balanceable | No |
Min. Collet Capacity | 0.0690 in |
Max. Collet Capacity | 0.393 in |
Projection | 90.00 mm |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 90.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- TOUGH GUY Magic Trowel, w/Tapered Handle Adapter (3ZHL7)
- SUPER TOOL 9/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50362)
- DEWALT 1-1/2" x 17" x 22" High Impact 4 Cutter Spline (DW5764)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- Lyndex-Nikken Collets, Chucks & Accessories