Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK10-90
Mfr # BT40-SK10-90
Zoro # G0543061
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Nut Dia. 1.083 in
- Material High Speed Steel
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK10-90
- Zoro # G0543061
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | BT40 |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Material | High Speed Steel |
Coolant Through | Yes |
Max. Collet Capacity | 0.393 in |
Min. Collet Capacity | 0.0690 in |
Pre-Balanced | Yes |
Projection | 90.00 mm |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 90.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/8-27 Npt (96301)
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- REED RS1 BLADE W/PINS & CLIPS 94175 (RS1B)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14856)
- Lyndex-Nikken Collet Accessories