Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SK10-120P
Mfr # BT40-SK10-120P
Zoro # G0543107
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Coolant Through Yes
- Taper Size BT40
- Projection 120.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK10-120P
- Zoro # G0543107
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Coolant Through | Yes |
Projection | 120.00 mm |
Balanceable | No |
Max. Collet Capacity | 0.393 in |
Min. Collet Capacity | 0.0690 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 120.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Nut Driver, 7/16" Shank (T9914N)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A198)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 12" Flat Chisel (48-62-2020)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Green (38033)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- Lyndex-Nikken Collets, Chucks & Accessories